missing translation for 'onlineSavingsMsg'
Learn More

Restek™ Super-Clean™ Gas Filters DFS Item

Gas filter cartridges with a high-purity output to ensure 99.9% pure gas for laboratories

Supplier:  Restek™ RK22028

 View more versions of this product

Catalog No. 06711831


Only null left
Explore available promotions

Requires :

Filter cartridges with single-, two-, or three-position baseplates (sold separately, visit www.fishersci.com for more information).



Description

Description

  • Feature quick-connect for easy, leak-free filter cartridge changes
  • Glass interior prevents diffusion; plastic exterior ensures safety
  • Easy-to-read indicators with color change code printed on the filter cartridge aid in replacement

Ultra-High Capacity Filters
Are available for removing hydrocarbons, moisture, or oxygen impurities. Maximum pressure: 11 bar. Estimated lifetime of filter cartridges is approximately two years.

Replacement Triple Filter Cartridge
Removes oxygen, moisture, and hydrocarbon impurities. Ideal for use in mass spectrometry analyses, ECD detectors, and for protecting analytical columns against damage for contaminated carrier gas. Maximum pressure: 11 bar. Estimated lifetime of filter cartridge is approximately one year.

Replacement Fuel Gas Filter Cartridge
Removes moisture and hydrocarbon impurities. Use for purifying flame ionization detector (FID) fuel gases to produce a stable baseline, improve overall reproducibility and sensitivity. Maximum pressure: 11 bar. Estimated lifetime of filter cartridge is approximately 1.5 years.

Order Info

Dimensions of all cartridge filters: 10.62L x 1 3/4 in. dia. (27 x 4.4cm)

Greener Choice Claims
  • Environmental benefits include:
    • Renewable Energy
Specifications

Specifications

0.25 oz. H2O
Yes
7 L/min.
Inert Carrier Gas, Air, Hydrogen
159 psi
27 cm
4.4 cm
7.2 g H2O
Ultra High Capacity Moisture Filter
Inert carrier gas, air, Hydrogen
Glass, Polycarbonate
10.62 in.
1.75 in.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions