missing translation for 'onlineSavingsMsg'
Learn More

Restek™ Porous Polymers Packed Columns with SilcoSmooth™ Tubing DFS Item

Porous polymer packings for analyses of volatile compounds and light solvents.

Supplier:  Restek™ RK80433810

 View more versions of this product

Catalog No. 06714558


Only null left
Explore available promotions

Description

Description

  • SilcoSmooth Tubing
  • I.D.: 2.0mm
  • O.D.: 3.17mm
  • Mesh Size: 80/100

Column Configuration Key: General - General Configuration; Agilent - Agilent 5880, 5890, 5987, 6890, 7890; PE Auto Sys - PE Auto System 8300, 8400, 8700, Clarus 500; Varian - Varian 3700, Vista Series, FID; PE/Sigma - PE 900-3920, Sigma 1,2,3.

Specifications

Specifications

Hewlett Packard
GC
SilcoSmooth™
80/100
3.17 mm
Hayesep Q
2 m
HayeSep Q
2 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions