missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Restek⢠CIS4 and PTV Liners for Agilent: Glass Inlet Liner with Wool
For Agilent GCs equipped with CIS4/PTV inlets.
Supplier: Restek⢠RK21156
Description
- Geometry: Straight
- Material: Borosilicate Glass
- Deactivation: Intermediate Polarity (IP)
- Packing: Deactivated Wool
- Liner ID: 2.0mm
- OD: 3.0mm
- Length: 71mm
Greener Choice Claims
- Environmental benefits include:
- Recyclable
Specifications
Deactivated Wool | |
10/Pk. | |
0.2 cm | |
Agilent GCs Equipped with CIS4/PTV Inlets |
IP Straight Inlet Liner | |
7.1 cm | |
0.3 cm | |
Borosilicate Glass |