missing translation for 'onlineSavingsMsg'
Learn More

Red Kap™ Twill Action Back Coveralls With Chest Pockets

Coveralls give flexibility to work with ample range of motion for reaching, squatting, and more. Oversized for a roomy fit and can be worn over clothes.

Supplier:  Red Kap™ CT10NV44R

 View more versions of this product

Catalog No. 19-061087


Only null left
Explore available promotions

Description

Description

  • Primary Closure: Zipper
  • Wash Care: Industrial Laundry - Heavy Soil, Industrial Laundry - Light Soil, Home Wash
  • Fabric: 7.25 oz. Twill
  • Blend: 65% Polyester/35% Combed Cotton
  • Finish: Wrinkle Resistant, Pre-cure durable press with Soil Release
  • Closure: Brass zipper, gripper at top and at lapel
  • Collar: One-piece, topstitched
  • Pocket: Two set-in front pockets, two patch hip pockets, rule pocket, and two breast pockets
  • Action-back pleats for added mobility
  • Chest and hip pockets plus a handy rule pocket provide plenty of storage
  • Part of the ZeroSkratch Collection of worry-free uniforms to keep focus on work, not workwear
  • Side vent openings
  • Safety-stitched outseams and felled inseams
  • Four-needle band joins top and bottom
  • Product Collection: Zero Skratch
  • Country of Origin: Imported, Imported Fabric
  • Fit Details: Fits true to size. Meant to be worn over clothes.
  • Regular length: 30 in. inseam for 5 ft. 7 in. to 5 ft. 11 in.
  • Long length: 32 in. inseam for 5 ft. 11 in. to 6 ft.3 in.
  • Gender: Male
  • Materials: Twill, Cotton/Polyester
  • Brand: Red Kap™
Specifications

Specifications

General Purpose Coveralls
Unisex
Navy
Open
Collared
Zipper
Yes
28 to 80 in.
71 to 203.2 cm
Regular
44
Polyester/Cotton Blend
Reusable
Open
Unhooded
Non-sterile
7
111.7 cm
Manufacturing, Maintenance, Automotive
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions