missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Red Kap™ Twill Action Back Coveralls With Chest Pockets
Coveralls give flexibility to work with ample range of motion for reaching, squatting, and more. Oversized for a roomy fit and can be worn over clothes.
$68.71 - $71.55
Specifications
| Product Type | General Purpose Coveralls |
|---|---|
| Gender | Unisex |
| Material | Polyester/Cotton Blend |
| Disposable | Reusable |
| Ankle Style | Open |
| Catalog Number | Mfr. No. | Color | Size | Style | Price | Quantity | |||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Color | Size | Style | Price | Quantity | |||
|
19-040349
|
Red Kap™
CT10NV46R |
Navy | 46 | Regular |
Each for $68.71
|
|
|||
|
29-801-595
|
Red Kap™
CT10PB50R |
Blue | 50 | Regular |
Each for $71.55
|
|
|||
|
19-061087
|
Red Kap™
CT10NV44R |
Navy | 44 | Regular |
Pack for $68.71
|
|
|||
Description
- Primary Closure: Zipper
- Wash Care: Industrial Laundry - Heavy Soil, Industrial Laundry - Light Soil, Home Wash
- Fabric: 7.25 oz. Twill
- Blend: 65% Polyester/35% Combed Cotton
- Finish: Wrinkle Resistant, Pre-cure durable press with Soil Release
- Closure: Brass zipper, gripper at top and at lapel
- Collar: One-piece, topstitched
- Pocket: Two set-in front pockets, two patch hip pockets, rule pocket, and two breast pockets
- Action-back pleats for added mobility
- Chest and hip pockets plus a handy rule pocket provide plenty of storage
- Part of the ZeroSkratch Collection of worry-free uniforms to keep focus on work, not workwear
- Side vent openings
- Safety-stitched outseams and felled inseams
- Four-needle band joins top and bottom
- Product Collection: Zero Skratch
- Country of Origin: Imported, Imported Fabric
- Fit Details: Fits true to size. Meant to be worn over clothes.
- Regular length: 30 in. inseam for 5 ft. 7 in. to 5 ft. 11 in.
- Long length: 32 in. inseam for 5 ft. 11 in. to 6 ft.3 in.
- Gender: Male
- Materials: Twill, Cotton/Polyester
- Brand: Red Kap™
Specifications
| General Purpose Coveralls | |
| Polyester/Cotton Blend | |
| Open | |
| Collared | |
| Zipper | |
| Yes | |
| Manufacturing, Maintenance, Automotive |
| Unisex | |
| Reusable | |
| Open | |
| Unhooded | |
| Non-sterile | |
| 7 |