missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Qualitative Grade Plain Filter Paper Circles - P8 Grade
Ideal for clarifying and removing particles of 20ÎĽm and larger, and in applications that do not require a low-ash or ashless paper.
Description
- Cellulose fiber papers
- Good wet strength
- Suitable for gravity, vacuum filtration systems and low suction filtration
- Particle Retention: 20–25μm
- Coarse porosity
- Filtration Speed: Herzberg, 55 seconds
- Flowrate: Fast—160mL/min.
- Surface: Smooth, open texture
Not suitable for nitrogen analysis.
Applications:
Suitable for coarse and gelatinous precipitates. Retains Fe(OH)3, Al(OH)3, metallic sulfides, iron ores. For clarifying solutions, oils. For zinc analysis (Fe ppt removal). Size 19cm (09-804) widely used for sugar analysis.
Specifications
Disc | |
20 to 25 ÎĽm | |
Fast: 160mL/min. | |
P8 | |
100/Pk. |
Cellulose | |
55 sec. | |
Suitable for coarse and gelatinous precipitates. Retains Fe(OH)3, Al(OH)3, metallic sulfides, iron ores. For clarifying solutions, oils. For zinc analysis (Fe ppt removal). Size 19cm (09-804) widely used for sugar analysis. | |
Coarse | |
7 cm |
