missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Corning™ PYREX™ Cylindrical Jars With Handles
Mold-blown with substantial walls; ground flat open end
Supplier: Corning™ 694327L
Description
These jars are made with recessed finger grips for convenience in handling. They are identical in size and shape to corresponding jars sizes of Cat. No. 6942. Open ends are finely ground. Do not use with heat, pressure, or vacuum applications.
Specifications
932.6 oz., 26500 mL | |
932.6 oz. | |
Recessed Handle | |
1/Cs. | |
Round | |
Cylindrical Jar | |
305 mm |
26,500 mL | |
12 in. | |
Glass | |
1/Pk. | |
457 mm | |
17.9 in. |