missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Corning™ PYREX™ Cylindrical Jars With Handles
Description
These jars are made with recessed finger grips for convenience in handling. They are identical in size and shape to corresponding jars sizes of Cat. No. 6942. Open ends are finely ground. Do not use with heat, pressure, or vacuum applications.
Specifications
Specifications
| Capacity | 598.3 oz., 17000 mL |
| Capacity (Metric) | 17,000 mL |
| Capacity (English) | 598.3 oz. |
| Diameter (English) | 12 in. |
| Includes | Recessed Handle |
| Material | Glass |
| No. per Case | 1/Cs. |
| No. per Pack | 1/Pk. |
| Shape | Round |
| Height (Metric) | 305 mm |
| Show More |