missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Premium Microscope Slide Box with Cork Lining

Store and transport slides safely with durable ABS cases. Fisherbrand™ Colored ABS Slide Boxes keep standard microscope slides in numbered, grooved slots. Provides safe, dust-free storage.
$20.25 - $24.89
Specifications
Slide Capacity | 25 |
---|---|
Device Holds | 25 Slides |
Dimensions (L x W x H) | 141 x 88 x 35 mm |
For Use With (Application) | Safely storing or transporting microscope slides |
For Use With (Equipment) | Standard 25 x 75 mm (1 x 3 in.) Microscope Slides |
Catalog Number | Mfr. No. | Color | Price | Quantity | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Color | Price | Quantity | ||||||
034497
|
Fisherbrand™
HS15989CF2 |
Red |
Each for $20.25
Case of 72 Each for $1,458.00
|
|
||||||
034498
|
Fisherbrand™
HS15989AF2 |
Blue |
Each for $20.25
Case of 72 Each for $1,458.00
|
|
||||||
03-348-10
|
N/A | White |
Each for $24.89
Case of 72 Each for $1,792.08
|
|
||||||
Description
- Molded, rigid boxes securely hold slides in grooved slots
- Both the lining and the slots are numbered to correspond to the slide inventory sheet
- Friction-fit cover closes easily and allows for easy access to slides
- Features a thumb-latch lock mechanism for additional security
- Stackable
Specifications
25 | |
141 x 88 x 35 mm | |
Standard 25 x 75 mm (1 x 3 in.) Microscope Slides | |
ABS | |
Yes | |
Cork |
25 Slides | |
Safely storing or transporting microscope slides | |
Slide Inventory Sheet | |
Rectangular | |
Non-sterile |