missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eisco™ Polypropylene Separating Funnel, PTFE Key Stopcock
Polypropylene separatory funnels provide excellent contact clarity and durability. Include push fitted plugs with self lubricating PTFE key stopcocks and polypropylene screw caps. Autoclavable.
Supplier: Eisco™ CH0480C
Includes: PP Funnel, PTFE Stopcock, PP screw cap
Description
- Polypropylene separatory funnel
- Leak resistant threaded polypropylene screw cap for top of funnel
- Includes push fitted polypropylene key stockcock
- Autoclavable
Warranty
1 year limited manufacturer warranty
Specifications
3.2 cm | |
Polypropylene | |
Autoclavable | |
No | |
screw cap, push stopcock | |
0.14 | |
PP Stopcock |
500 mL | |
33 cm | |
clear | |
transferring liquids | |
1 | |
13 |