missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Polyester Door Sign: EMERGENCY EXIT ONLY ALARM WILL SOUND
Improve workplace safety with proper signage and markings. This Brady™ self-adhesive mounted sign is a durable, clear and effective tool to raise awareness in fire emergencies or disasters.
$13.81 - $37.50
Specifications
Finish | Laminated |
---|---|
Material | Polyester |
Quantity | 1 Ea. |
Adhesive Type | Cold-temperature Permanent Acrylic |
Mounting Type | Self-adhesive |
Catalog Number | Mfr. No. | Dimensions (L x W) | Price | Quantity | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Dimensions (L x W) | Price | Quantity | ||||||
19-110-155
|
Brady™
84665 |
10 x 7 in. |
Each for $14.96
|
|
||||||
19-110-156
|
Brady™
84666 |
14 x 10 in. |
Each for $37.50
|
|
||||||
19-110-159
|
Brady™
89156 |
10 x 3.5 in. |
Each for $13.81
|
|
||||||
Description
- Polyester material is abrasion-resistant and chemical-resistant
- Printed on polymer plastic and overlaminated with a clear plastic coating to protect graphics against abrasion, sunlight, chemicals, and weather up to 8 years outdoors, and even longer indoors
- Bold and bright, providing high visibility to critical messages
- For indoor and outdoor use
- Printed on polymer plastic and overlaminated with a clear plastic coating to protect graphics against abrasion, sunlight, chemicals, and weather up to 8 years outdoors, and even longer indoors
Specifications
Laminated | |
1 Ea. | |
Self-adhesive | |
-40°F | |
Rectangular | |
EMERGENCY EXIT ONLY ALARM WILL SOUND |
Polyester | |
Cold-temperature Permanent Acrylic | |
230°F | |
0.01 in. | |
-40°F to 230°F | |
Red on White |