missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Polycarbonate Microscope Slide Box
Fisherbrand™ Microscope Slide Box protects slides in ultra-low temperature ranges down to -80°C.
Supplier: Fisherbrand™ HS120316F
Description
- Durable polycarbonate
- Safe
- Storage and transport of 26 x 76 mm (1 x 3 in.) slides
- Uniform grooved slide slots separate slides and prevent slide contact
- Stay organized with a molded labeling area with Project and Date
- Low temperature-resistant, numbered foam lining and identification sheet
- Molded feet enable secure stacking for easy transport and storage
- Stainless Steel Clasp or Friction Fit Lid for a secure closure
Greener Choice Claims
- Environmental benefits include:
- Recyclable
Specifications
25 | |
Blue | |
3 x 1 in. (76 x 26 cm) Slide | |
Microscope | |
Yes |
Friction Fit Lid | |
Slides | |
5.6 x 3.5 x 1.4 in. (14.1 x 8.8 x 3.5 cm) | |
Polycarbonate |