missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Polycarbonate Microscope Slide Box

Fisherbrand™ Microscope Slide Box protects slides in ultra-low temperature ranges down to -80°C.

Supplier:  Fisherbrand™ HS15988HF

 View more versions of this product

Catalog No. 03-489-130


Only null left
Explore available promotions

Description

Description

  • Durable polycarbonate
  • Safe
  • Storage and transport of 26 x 76 mm (1 x 3 in.) slides
  • Uniform grooved slide slots separate slides and prevent slide contact
  • Stay organized with a molded labeling area with Project and Date
  • Low temperature-resistant, numbered foam lining and identification sheet
  • Molded feet enable secure stacking for easy transport and storage
  • Stainless Steel Clasp or Friction Fit Lid for a secure closure
Greener Choice Claims
  • Environmental benefits include:
    • Recycled Content
    • Ozone-Safe or Safe for the Ozone Layer
Specifications

Specifications

100
Purple
3 x 1 in. (76 x 26 cm) Slide
Microscope
Yes
Stainless Steel Clasp
Slides
8.2 x 6.9 x 1.3 in. (20.8 x 17.5 x 3.4 cm)
Polycarbonate
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions