missing translation for 'onlineSavingsMsg'
Learn More

United Scientific™ Overflow Can And Catch Bucket Set DFS Item

Classic demonstration that is easy to see.

Supplier:  United Scientific™ OFLCN1

 View more versions of this product

Catalog No. S15976


Only null left
Explore available promotions

Description

Description

  • An aluminum overflow can and a catch bucket are packaged as a convenient set for use in Archimedes' Principle, density, and specific gravity experiments.
  • The overflow can measures 4 in. ID x 5 in. high and has a capacity of approximately 800ml.
  • Its spout is 0.5 in. ID x 1.5 in. long.
  • The catch bucket with detachable aluminum handle measures 4 in. ID x 3 in. high.
  • The can and bucket are available as a set and are also sold separately.
Specifications

Specifications

Archimedes' Principle Apparatus
Overflow Can
Overflow Can Only
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions

Warning: Cancer and reproductive harm