missing translation for 'onlineSavingsMsg'
Learn More
Learn More
United Scientific™ Overflow Can And Catch Bucket Set
Classic demonstration that is easy to see.
$22.04 - $60.14
Specifications
| For Use With (Application) | Archimedes' Principle Apparatus |
|---|---|
| Product Type | Overflow Can |
| Catalog Number | Mfr. No. | Includes | Price | Quantity & Availability | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Includes | Price | Quantity & Availability | |||||
|
S15907
|
United Scientific™
CABKT1 |
Catch Bucket Only |
Each for $22.04
|
|
|||||
|
S15976
|
United Scientific™
OFLCN1 |
Overflow Can Only |
Each for $33.14
|
|
|||||
|
S15695
|
United Scientific™
OFLSET |
Catch Bucket and Overflow Can |
Each for $60.14
|
|
|||||
Description
- An aluminum overflow can and a catch bucket are packaged as a convenient set for use in Archimedes' Principle, density, and specific gravity experiments.
- The overflow can measures 4 in. ID x 5 in. high and has a capacity of approximately 800ml.
- Its spout is 0.5 in. ID x 1.5 in. long.
- The catch bucket with detachable aluminum handle measures 4 in. ID x 3 in. high.
- The can and bucket are available as a set and are also sold separately.
Specifications
| Archimedes' Principle Apparatus | |
| Overflow Can |
Warning: Cancer and reproductive harm