missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nalgene™ Lab Notebooks with PolyPaper™ Pages

Permanently secure valuable notes and data in these hardcover case-bound paginated books featuring 100 (50 sheets) uncoated Thermo Scientific™ PolyPaper™.

Supplier:  Thermo Scientific™ 63001000

Catalog No. 11-900



Only null left
Explore available promotions

Description

Description

Permanently secure your valuable notes and data in Thermo Scientific™ Nalgene™ Lab Notebooks with PolyPaper™ Pages. These hardcover case-bound paginated books include 100 (50 sheets) of uncoated PolyPaper and are extremely chemical resistant. Pages include spaces for dates and signatures — necessary documentation for securing patent protection.

  • Case-bound polyethylene hardcover protects 100 permanently-bound, polyolefin pages that are chemical resistant.
  • 9.25 x 11.25″ (23 x 29cm) pages are ruled with a fine green 0.25″ (6mm) grid to assist for orderly note keeping, drawings and charts.
  • Pages accepts ballpoint pen and permanent marking pen.
  • Notebook is permanently bound and paginated for data security and traceability.

Includes:

Instructions for keeping records, page for issuing book and table of contents

Specifications

Specifications

Polyolefin
11.25 in.
Black
Lab Notebook PolyPaper™ Gridded 23.5 x 28.6 cm
241.3 mm
11.5 in.
285.8 mm
1/Pk., 6/Cs.
Grid
9.25 in.
Polyethylene
9.5 in.
235 mm
292.1 mm
0.25 in. (6 mm)
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions