Learn More
Invitrogen™ SYTOX™ Blue Nucleic Acid Stain - 5 mM Solution in DMSO
For use with fluorescence microscopy and flow cytometry
Supplier: Invitrogen™ S11348
Description
SYTOX Blue nucleic acid stain is an excellent blue-fluorescent nuclear and chromosome counterstain that is impermeant to live cells, making it a useful indicator of dead cells within a population. The excitation/emission maxima for the dye bound to DNA are 444/480nm.
Cell Analysis, Cell Structure, Cell Tracing & Tracking, Cell Viability & Cytotoxicity, Cell Viability, Proliferation & Function, Cellular Imaging, Immunofluorescence (IF), Immunofluorescence Counterstaining, Mounting & Fade Prevention, Immunofluorescence Staining & Detection, Nucleus, Nucleoli & Nuclear Envelope, Organelle Tracing
Order Info
Shipping Condition: Room Temperature
- Environmental benefits include:
- Renewable Energy
Specifications
Blue | |
444 nm | |
Tube(s) | |
250 μL | |
Fluorescence | |
Solution | |
Room Temperature | |
Nucleic Acid Stain |
Store in freezer at -5°C to -30°C and protect from light. | |
Cell-Permeant | |
Fluorescence Microscope | |
250 μL | |
480 nm | |
SYTOX | |
Fluorescent Dye | |
Nucleic Acids |
For Research Use Only. Not for use in diagnostic procedures.