missing translation for 'onlineSavingsMsg'
Learn More

MilliporeSigma™ Millex™-FH Vent Filter, Hydrophobic PTFE, 0.45 μm

Protect vacuum sources and tank/bioreactor venting from contamination and moisture damage. Millex™ Filters: Inlet and Outlet for Latex Tubing are constructed of sturdy polypropylene with hydrophobic PTFE membranes.

Supplier:  MilliporeSigma™ SLFH05010

 View more versions of this product

Catalog No. SLFH05010

Only null left
Explore available promotions

Description

Description

Protect vacuum sources and tank/bioreactor venting from contamination and moisture damage. Millex™ Filters: Inlet and Outlet for Latex Tubing are constructed of sturdy polypropylene with hydrophobic PTFE membranes.

Millex™ syringe filter units with hydrophobic Fluoropore™ or Millipore Express™ PLUS PES membrane are ideal for in-line sterilization of gases and venting sterile containers, and filters with Fluoropore™ membrane can also be used for sterilizing or clarifying organic solutions. There are also specialized filter units to protect hemodialysis transducers from blood and moisture. The 50 mm Millex™ filter units are especially useful for vacuum line protection. All units are bi-directional.

Features and Benefits:

  • Specialized filter units protect hemodialysis transducers from blood and moisture
  • 50 mm Millex™ units ideal for vacuum line protection
  • Filtering vacuum sources and tank/bioreactor venting with analytical sample preparation
  • All Millex™ Hydrophobic PTFE units are bi-directional in flow
  • Inlet and outlet: Stepped hose barb with Female Luer Slip interior

Applications:

  • Sterilizing Gases, Vacuum Line Protection, Venting Sterile Containers, Sterilizing and Clarifying Organic Solutions
Specifications

Specifications

Autoclavable
Syringe Filter
Polypropylene
0.45 μm
Analytical sample prep
Stepped hose barb with Female Luer Slip
Vent Filter
5 cm
Single-use
Tubing
PTFE
Non-sterile
PTFE
10/Pk.
50 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions