Learn More
MilliporeSigma™ Millex™-FH Vent Filter, Hydrophobic PTFE, 0.45 μm
Protect vacuum sources and tank/bioreactor venting from contamination and moisture damage. Millex™ Filters: Inlet and Outlet for Latex Tubing are constructed of sturdy polypropylene with hydrophobic PTFE membranes.
Supplier: MilliporeSigma™ SLFH05000
Description
Protect vacuum sources and tank/bioreactor venting from contamination and moisture damage. Millex™ Filters: Inlet and Outlet for Latex Tubing are constructed of sturdy polypropylene with hydrophobic PTFE membranes.
Millex™ syringe filter units with hydrophobic Fluoropore™ or Millipore Express™ PLUS PES membrane are ideal for in-line sterilization of gases and venting sterile containers, and filters with Fluoropore™ membrane can also be used for sterilizing or clarifying organic solutions. There are also specialized filter units to protect hemodialysis transducers from blood and moisture. The 50 mm Millex™ filter units are especially useful for vacuum line protection. All units are bi-directional.Features and Benefits:
- Specialized filter units protect hemodialysis transducers from blood and moisture
- 50 mm Millex™ units ideal for vacuum line protection
- Filtering vacuum sources and tank/bioreactor venting with analytical sample preparation
- All Millex™ Hydrophobic PTFE units are bi-directional in flow
- Inlet and outlet: Stepped hose barb with Female Luer Slip interior
Applications:
- Sterilizing Gases, Vacuum Line Protection, Venting Sterile Containers, Sterilizing and Clarifying Organic Solutions
- Environmental benefits include:
- Renewable Energy
Specifications
Autoclavable | |
Syringe Filter | |
Polypropylene | |
0.45 μm | |
Analytical sample prep | |
Stepped hose barb with Female Luer Slip | |
Vent Filter | |
50 mm |
Single-use | |
Tubing | |
PTFE | |
Non-sterile | |
PTFE | |
100/Pk. | |
4 L | |
5 cm |