missing translation for 'onlineSavingsMsg'
Learn More

Honeywell™ Miller MightEvac Self Retracting Lifeline Unit with Emergency Retrieval
GREENER_CHOICE

Honeywell Miller MightEvac Self Retracting Lifeline Unit combines the performance and reliability of the MightyLite Self-Retracting Lifeline Series with a quick-activating retrieval mechanism for emergency evacuation.

$6218.51 - $6218.51

Specifications

Capacity (English) 310 lb.
Capacity (Metric) 140.62 kg
Color Silver, Red
Product Type Self-retracting Lifeline
For Use With (Application) Fall Protection
View More Specs

Products 1
Catalog Number Mfr. No. Length (English) Price Quantity  
Catalog Number Mfr. No. Length (English) Price Quantity  
19-085-479
View Documents
Honeywell™
MR50GBZ750FT
50 ft.
Each for $6,218.51
Only null left
 
Description

Description

  • No annual factory recertification required– Significant long-term savings/lower cost of ownership
  • 20% lighter than competitive models
  • Promotes quick and easy rescue with a 4:1 mechanical advantage (average speed of 25 ft. [7.6m] per minute)
  • Corrosion-resistant stainless steel/aluminum components
  • Convenient, heavy-duty carrying handle
  • 310 lb. (1.4kN) weight capacity
Specifications

Specifications

310 lb.
Silver, Red
Fall Protection
140.62 kg
Self-retracting Lifeline
Videos
SDS
missing translation for 'documents'

missing translation for 'documents'