missing translation for 'onlineSavingsMsg'
Learn More

Honeywell™ Miller MightEvac Self Retracting Lifeline Unit with Emergency Retrieval

Honeywell Miller MightEvac Self Retracting Lifeline Unit combines the performance and reliability of the MightyLite Self-Retracting Lifeline Series with a quick-activating retrieval mechanism for emergency evacuation.

Supplier:  Honeywell™ MR50GBZ750FT

 View more versions of this product

Catalog No. 19-085-479

Only null left
Explore available promotions

Description

Description

  • No annual factory recertification required– Significant long-term savings/lower cost of ownership
  • 20% lighter than competitive models
  • Promotes quick and easy rescue with a 4:1 mechanical advantage (average speed of 25 ft. [7.6m] per minute)
  • Corrosion-resistant stainless steel/aluminum components
  • Convenient, heavy-duty carrying handle
  • 310 lb. (1.4kN) weight capacity
Specifications

Specifications

140.62 kg
Fall Protection
310 lb.
11.75 in.
50 ft.
32 lb.
298 mm
15.24 m
Self-retracting Lifeline
Aluminum, Stainless Steel
Galvanized Wire Rope Unit (3/16 in.); Mounting Bracket; Pulley; Carabiner;
14.5 kg
Silver, Red
140.62 kg
310 lb.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions