Learn More
Thermo Scientific™ Midi CO2 Incubator, 40 L, Polished Stainless Steel
CO2 Sensor: TC Sensor; Temperature Range: Ambient +5°C to 50°C
Supplier: Thermo Scientific™ 3403
Description
Safely and efficiently operate Thermo Scientific™ Midi 40 CO2 Incubators. They use the Thermo Scientific™ IntrLogic™ II microprocessor-based control system with alphanumeric setpoint display of temperature, CO2, alarm, calibration and diagnostic functions. Enhanced microprocessor-based IntrLogic II control provides comprehensive control, monitoring and display of all incubator systems for safe, efficient operation. This is a fully featured 1.4 cu. ft. (40L) incubator occupying less than 2 sq. ft. (0.6m2) of space.
Key Features:- Provides convenient personalized culture space for undisturbed incubation conditions and avoidance of contamination risk
- Ideal for small-sample throughput requirements
- Less than 24″ (61cm) wide, the compact Midi features digital read-out and alphanumeric displays to simplify operation and monitoring
IntrLogic II Microprocessor Control:
- Factory calibration maintains accurate thermal gas performance
- Microprocessor-based automatic thermal conductivity CO2 control
- Three-button touchpad control and setpoint security
- Comprehensive alarm system with audible and visual alerts monitors temperature and CO2 functions Temperature range: 5°C above ambient to 60°C
- Temperature control ±0.1°C EasyView™ highly visible vacuum-fluorescent display
Construction:
- Reinforced cabinet permits stacking
- Scratch-resistant, high-impact painted finish for easy cleaning
- Solid outer door closes gently against the cabinet with a magnetic gasket
- Tempered glass inner door is heated by outer door to prevent condensation
- Nonporous silicon gasket maintains chamber integrity
- Seamless stainless-steel interior chamber
- Radiant wall heating provides accurate, uniform temperature with natural air convection
- Four stainless steel shelves
- Heated, removable humidity pan generates RH values to 95% with rapid recovery rates to promote optimal cell growth
- Environmental benefits include:
- Renewable Energy
Specifications
1.4 cu. ft. | |
Single 40L incubator | |
Polished Stainless Steel | |
TC Sensor | |
Stainless Steel | |
<90% at 37°C | |
CO2 Incubator | |
14 x 12 x 14 in. (35.5 x 30.5 x 35.5 cm) | |
60 lb. | |
120 V |
CE, UL, cUL | |
40 L | |
0 to 20% | |
LED | |
None | |
Ambient +5° to 50°C | |
Water Pan | |
23.5 x 18.5 x 18 in. (59.7 x 47 x 46.5 cm) | |
120 V, 60 Hz |