missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences MicroLiter 11 mm Crimp Top Autosampler Vial, Cap, and Septa Assembled Kits
Save time and money with vial, cap, and septa kits that arrive conveniently packaged and preassembled.
Supplier: DWK Life Sciences 111040ATA
Description
Available with a variety of seal and septa types.Specifications
Silver | |
12 mm | |
No | |
PTFE, Silicone, PTFE | |
MicroLiter | |
Crimp Cap | |
11 mm |
Clear | |
Borosilicate Glass (Type 1) | |
2 mL | |
100 | |
Aluminum | |
32 mm | |
No |
Promotions
-
DWK Life Sciences
,
DWK Life Sciences (Wheaton)
Get $500 or $2,000 in DWK Products with Purchase
Spend $500 or $2,000 on DWK Life Sciences products, get an equal amount to buy products at no additional cost.Expires: 06/30/25 Redemption Only
Limited Time See Full Promo Details