missing translation for 'onlineSavingsMsg'
Learn More
Learn More
METTLER TOLEDO™ Ion Selective Electrodes (ISE)
A selection of ISE probes for detecting concentration of various free ions.
Supplier: METTLER TOLEDO™ 51344721
Description
- Prior to first use, rinse the electrode with distilled water and soak it in the appropriate standard for 24-48 hours and then fill with reference electrolyte (refer to table above)
- ISA (Ionic strength adjuster) solution required to be added to all calibration standards and samples prior to measurement for accurate results
- Refer to electrode user manual for appropriate ratio of ISA solution to sample volume
- Add filling solution each day before using the electrode (at least 2.5 cm above sample level in beaker)
- Be sure to screw cap tightly immediately after use
- The filling solution inside the electrode should not be allowed to evaporate, as crystallization will result
- For storage between measurements and up to three days, store in the appropriate standard
- For long-term storage, refer to specific ISE electrode user manual
- Sensing membrane will wear over time; each membrane can last about six months with normal use, but actual lifespan will depend on the type of samples that are being measured
- Competing ion interferences are common. Refer to ISE electrode user manual for potential interferences
- Compatible with METTLER TOLEDO SevenExcellence Benchtop, Seven2Go, and SevenGo Portable
- Compatible with InMotion Autosampler to automate measurement and cleaning of up to 303 samples
Greener Choice Claims
- Environmental benefits include:
- Recyclable
Specifications
For determination of Potassium ions | |
Required Solutions: Reference Electrolyte - Ion Electrolyte E - 51344754 Ionic Strength Adjuster - 51344762 | |
4.75 in. | |
120 mm | |
Epoxy | |
2.5 to 11 | |
Polymer matrix | |
0°C to 40°C | |
0.04 to 39000 mg/L |
BNC | |
Ion Electrolyte E | |
3.9 ft. | |
1.2 m | |
32° to 104°F | |
K+ | |
perfectION K+ Combination Electrode | |
Ion Selective Electrode | |
Potassium |