missing translation for 'onlineSavingsMsg'
Learn More

METTLER TOLEDO™ Ion Selective Electrodes (ISE)

Catalog No. p-2894677
Change view
Click to view available options
Connector Types:
BNC
S7 BNC Cable
Model:
perfectION Ag+/S2- Combination Electrode
perfectION Ca+2 Combination Electrode
perfectION CI- Combination Electrode
perfectION CN- Combination Electrode
perfectION CU2+ Combination Electrode
perfectION DX223-Na+ Half-Cell Electrode
perfectION DX235-Cl- Half-Cell Electrode
perfectION FI- Combination Electrode
perfectION I- Combination Electrode
perfectION K+ Combination Electrode
perfectION Na+ Combination Electrode
perfectION NO3- Combination Electrode
perfectION Pb2+ Combination Electrode
Measurement Range:
0.002 to 23000 mg/L
0.005 to 127000 mg/L
0.02 mg/ - saturated solution
0.02 to 40100 mg/L
0.04 to 39000 mg/L
0.1 to 14000 mg/L
0.2 to 20700 mg/L
0.2 to 260 mg/L
1.0 to 1 x 10-7 mol/L
1.0 to 1.0-5 mol/L
1.8 to 35500 mg/L
6.4 x 10-6354 mg/L
Ag+: 0.01 to 108000 mg/L; S2-: 0.003 to 32000 mg/L
13 product options available for selection
Product selection table with 13 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Connector Types Model Measurement Range
01928242 BNC perfectION CI- Combination Electrode 1.8 to 35500 mg/L
01928241 BNC perfectION Ca+2 Combination Electrode 0.02 to 40100 mg/L
01928243 BNC perfectION CN- Combination Electrode 0.2 to 260 mg/L
01928244 BNC perfectION CU2+ Combination Electrode 6.4 x 10-6354 mg/L
01928240 BNC perfectION Ag+/S2- Combination Electrode Ag+: 0.01 to 108000 mg/L; S2-: 0.003 to 32000 mg/L
01928245 BNC perfectION FI- Combination Electrode 0.02 mg/ - saturated solution
01928246 BNC perfectION I- Combination Electrode 0.005 to 127000 mg/L
01928249 BNC perfectION NO3- Combination Electrode 0.1 to 14000 mg/L
01928247 BNC perfectION K+ Combination Electrode 0.04 to 39000 mg/L
01913207 S7 BNC Cable perfectION DX223-Na+ Half-Cell Electrode 1.0 to 1 x 10-7 mol/L
01928259 S7 BNC Cable perfectION Na+ Combination Electrode 0.002 to 23000 mg/L
0192048 S7 BNC Cable perfectION DX235-Cl- Half-Cell Electrode 1.0 to 1.0-5 mol/L
01928250 BNC perfectION Pb2+ Combination Electrode 0.2 to 20700 mg/L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 13 options available.
13 options
Catalog No. 01928242 Supplier METTLER TOLEDO™ Supplier No. 51344706
Only null left

A selection of ISE probes for detecting concentration of various free ions.

  • Prior to first use, rinse the electrode with distilled water and soak it in the appropriate standard for 24-48 hours and then fill with reference electrolyte (refer to table above)
  • ISA (Ionic strength adjuster) solution required to be added to all calibration standards and samples prior to measurement for accurate results
  • Refer to electrode user manual for appropriate ratio of ISA solution to sample volume
  • Add filling solution each day before using the electrode (at least 2.5 cm above sample level in beaker)
  • Be sure to screw cap tightly immediately after use
  • The filling solution inside the electrode should not be allowed to evaporate, as crystallization will result
  • For storage between measurements and up to three days, store in the appropriate standard
  • For long-term storage, refer to specific ISE electrode user manual
  • Sensing membrane will wear over time; each membrane can last about six months with normal use, but actual lifespan will depend on the type of samples that are being measured
  • Competing ion interferences are common. Refer to ISE electrode user manual for potential interferences
  • Compatible with METTLER TOLEDO SevenExcellence Benchtop, Seven2Go, and SevenGo Portable
  • Compatible with InMotion Autosampler to automate measurement and cleaning of up to 303 samples

Specifications

Applications For determination of Chloride ions
Connector Types BNC
Description Required Solutions: Reference Electrolyte Ion Electrolyte B - 51344751 Ionic Strength Adjuster - 51344760
Filling Solution Type Ion Electrolyte B
Length (English) 4.75 in.
Length (English) Cable 3.9 ft.
Length (Metric) 120 mm
Length (Metric) Cable 1.2 m
Material Epoxy
Temperature (English) Operating 32° to 176°F
pH Range 2 to 12
Interferences Cl-, CN-, Pb, Ag/S2-
Membrane Solid state
Model perfectION CI- Combination Electrode
Temperature (Metric) Operating 0°C to 80°C
Type Ion Selective Electrode
Measurement Range 1.8 to 35500 mg/L
Parameter Chloride
Show More Show Less