missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Dual Manufacturing Company Mesh Series Sieves
5 in. diameter (12.7 cm) sieves
Supplier: Dual Manufacturing Company DULMG5100
Description
- 10- to 80-mesh sieves made of brass; 100- to 200-mesh sieves of phosphor bronze
- Gauze is spun into brass frames for tight, nonsagging sieve surfaces
- Frames withstand rough use and fit together for stacking
- 5 I.D. x 1.5 in.H (12.7 x 3.8cm)
Greener Choice Claims
- Environmental benefits include:
- Recyclable
Specifications
1.5 in. | |
No. 100 | |
Phosphor Bronze |
Sieve | |
Brass | |
100 |
Accessories
Accessories
-
Dual Manufacturing Company Mesh Series Sieve Receiver ... RECEIVER FOR 5 IN SIEVES : 14300B
$115.27 / Each