missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Masterflex™ L/S™ Digital Dispensing Pump Systems with Open-Head Sensor and Easy-Load Head
Masterflex™ L/S™ Digital Dispensing Pump Systems with Open-Head Sensor and Easy-Load Head offer analog remote control options and simple programming—ideal for automated process applications.
Supplier: Masterflex™ MFLX7771481
Includes: process digital drive, Easy-Load II pump head, open head sensor, and 6-ft (1.8-m) power cord.
Description
- Programmable dispense interval lets you set the delay between dispense cycles for convenient, automated dispensing
- Open-head sensor shuts pump down to change tubing
- Programmed calibration ensures dispense and display accuracy—drive stores one calibration value per tubing size
- Program the drive via the simple membrane keypad; keypad lock/unlock feature protects settings
Certifications
CE; ETL(US & CA); IP66
Compliance
ISO 9002 registered
Warranty
2 Years
Specifications
| ±0.1% (Resolution: 0.1 rpm at 600 rpm) | |
| 1 | |
| Masterflex L/S Digital Dispensing Pump System with Open-Head Sensor and Easy-Load Head, thick-wall tubing, 600 rpm, IP65 | |
| Graphical LCD | |
| 0.17 to 2900 mL/min. | |
| Yes | |
| L/S 15, L/S 24, L/S 35, L/S 36 tubing | |
| 75 | |
| Stainless steel drive, PPS and stainless steel head | |
| 1 | |
| Peristaltic | |
| Digital Variable Speed | |
| 12 in. | |
| 9 in. | |
| 9.25 in. | |
| 28.1 lb. | |
| 90/260 VAC | |
| 2.2 A |
| CE; ETL(US & CA) | |
| Silver and Black | |
| Digital Variable Speed | |
| IP66 | |
| 0.1 to 600 rpm | |
| 0 to 20 mA, 4 to 20 mA, 0 to 10 V, start/stop, direction, and prime via contact closure | |
| Fluid handling | |
| process digital drive, Easy-Load II pump head, open head sensor, and 6-ft (1.8-m) power cord. | |
| L/S drive and L/S Easy-Load II pump head | |
| 4 | |
| Open-head | |
| L/S High-Performance Tubing (thick wall) | |
| 30.5 cm | |
| 22.9 cm | |
| 23.5 cm | |
| 90/260 VAC 50/60 Hz | |
| 75 w | |
| 50/60 Hz |