missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Masterflex™ L/S™ Digital Dispensing Pump Systems with Open-Head Sensor and Easy-Load Head
Masterflex™ L/S™ Digital Dispensing Pump Systems with Open-Head Sensor and Easy-Load Head offer analog remote control options and simple programming—ideal for automated process applications.
$11592.51 - $11592.51
Specifications
| Certifications/Compliance | CE; ETL(US & CA) |
|---|---|
| Channels | 1 |
| Control Type | Digital Variable Speed |
| Display Type | Graphical LCD |
| Reversible | Yes |
Includes: standard digital drive, Easy-Load II pump head, open head sensor, and 6-ft (1.8-m) power cord.
| Catalog Number | Mfr. No. | Flow Rate | Motor Speed | Color | Price | Quantity | |||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Flow Rate | Motor Speed | Color | Price | Quantity | |||
|
11-747-342
|
Masterflex™
MFLX7771478 |
0.0012 to 380 mL/min. | 0.02 to 100 rpm | White and Black |
N/A
|
N/A | |||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
Description
- Programmable dispense interval lets you set the delay between dispense cycles for convenient, automated dispensing
- Open-head sensor shuts pump down to change tubing
- Programmed calibration ensures dispense and display accuracy—drive stores one calibration value per tubing size
- Program the drive via the simple membrane keypad; keypad lock/unlock feature protects settings
Certifications
CE; ETL(US & CA)
Compliance
ISO 9002 registered
Warranty
2 Years
Specifications
| CE; ETL(US & CA) | |
| Digital Variable Speed | |
| Yes | |
| Fluid handling | |
| L/S drive and L/S Easy-Load II pump head | |
| 4 | |
| Open-head | |
| 90/260 VAC 50/60 Hz | |
| 75 w | |
| 50/60 Hz |
| 1 | |
| Graphical LCD | |
| 0 to 20 mA, 4 to 20 mA, 0 to 10 V, start/stop, direction, and prime via contact closure | |
| 75 | |
| 1 | |
| Peristaltic | |
| Digital Variable Speed | |
| 90/260 VAC | |
| 2.2 A |