missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Lockout Tagout Tags: DO NOT OPEN This lock/tag may only be removed by REV A
Write-On Paper Cardstock: Surface printed Cardstock (B-853) tags provide an economical, yet durable material option for temporary tagging in a non harsh environment.
$21.59 - $85.43
Specifications
Product Type | Tag |
---|---|
Certifications/Compliance | ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145; OSHA 1910.147 |
Quantity | 25 Pk. |
Catalog Number | Mfr. No. | Material | Price | Quantity | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Material | Price | Quantity | ||||||
19113212
|
Brady™
BRD133558 |
Economy Polyester (B-851) |
Pack of 25 Each for $55.66
|
|
||||||
19-113-257
|
Brady™
65447 |
Paper Cardstock |
Pack of 25 Each for $21.59
|
|
||||||
19-113-268
|
Brady™
65506 |
Heavy-duty Polyester |
Pack of 25 Each for $85.43
|
|
||||||
Description
- The excellent write-on surface of B-853 Cardstock is ideal for adding on-the-spot customized notes and other information
- Paper cardstock tags are recommended for indoor use only
- Not recommended for chemical exposure
- Service temperature of -40°F to 194°F (-40°C to 90°C)
Specifications
Tag | |
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145; OSHA 1910.147 | |
25 Pk. |