missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientificâ„¢ Laboratory Notebooks
Space for dates and signatures, record-keeping instructions, table of contents and more.
$81.55 - $81.55
Specifications
Material | Polyethylene |
---|---|
No. of Pages | 96 |
Page Format | Permanently sewn-in paper pages |
Catalog Number | Mfr. No. | Color | Length (Metric) Page | Width (Metric) Page | Grid Type | Price | Quantity | |||
---|---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Color | Length (Metric) Page | Width (Metric) Page | Grid Type | Price | Quantity | |||
S40527
|
Thermo Scientificâ„¢
63014000E |
Burgundy | 28.57 cm | 28.57 cm | 0.20 in. (5 mm) |
Each for $81.55
Case of 6 Each for $488.05
|
|
|||
Description
- Sewn-in paper pages
- Waterproof polyethylene cover
- Size: 8.5 × 11 in. (21.6 × 27.9cm)
- Page count: 100
Specifications
Polyethylene | |
96 | |
Permanently sewn-in paper pages |