missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

DWK Life Sciences Kimble™ Kontes™ Heavy Wall Recovery Flasks with Square Bead, standard taper Outer Joint

Ideal for use with rotary evaporators

Manufacturer:  DWK Life Sciences KKC25165100

 View more versions of this product

Catalog No. 12-141-342



Description

Description

Ideal for use with rotary evaporators

Kimble Chase KimCote™ plastic-coated glassware provides an added measure of safety in the event of breakage

  • Single-neck flask with standard taper outer joint
  • Designed for easy recovery of reaction products
  • Total contents are accessible with a spatula or policeman
  • Lower portion fits standard heating mantles
  • Even wall thickness and minimum runout

Specifications

Specifications

2.16 in.
Borosilicate Glass
Rotary evaporator
11.8 cm
Single
Autoclavable
100 mL
Plastic coated Glassware provides an added measure of safety in the event of breakage
4.64 in.
Plastic safety coating
24/40
5.5 cm
SDS
Documents
Product Certifications
Promotions

Promotions