missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Kimble™ Kontes™ Heavy Wall Recovery Flasks with Square Bead, standard taper Outer Joint
Description
Ideal for use with rotary evaporators
Kimble Chase KimCote™ plastic-coated glassware provides an added measure of safety in the event of breakage
- Single-neck flask with standard taper outer joint
- Designed for easy recovery of reaction products
- Total contents are accessible with a spatula or policeman
- Lower portion fits standard heating mantles
- Even wall thickness and minimum runout
Specifications
Specifications
| Diameter (English) Outer | 1.88 in. |
| Capacity (Metric) | 50 mL |
| Material | Borosilicate Glass |
| For Use With (Application) | Square bead joints provide superior clamping to standard Joint beads |
| For Use With (Equipment) | Rotary Evaporator |
| Includes | Square Bead Joints |
| Neck Style | Single |
| No. per Case | 1/Cs. |
| Standard Taper Joint | 24/40 |
| Diameter (Metric) Outer | 48 mm |