Please login to your online account to display your discounted pricing

Kimble™ KIMAX™ Squibb Pear-Shaped Sep. Funnel with PTFE-Plug Stopcock, standard taper PE Stopper


Closed-bottom, linear high-density polyethylene stopper in standard taper ground neck

Manufacturer: kimble™  K29049F1000

 View more versions of this product

Catalog No. 10-437-11F

  • / Each
  • / Case of 2 Each
 

Description & Specifications

Specifications

Product Type Squibb Separatory Funnel
Capacity (Metric) 1000mL
Quantity Each
Capacity 33.8 oz., 1000mL
Length (Metric) Stem 60mm
Length (English) Stem 2.3 in.
Stopcock Number 4
Capacity (English) 33.8 oz.
Certifications/Compliance ASTM E1096, Type IV
Stopper Material HDPE
Stopper Number 27
Material Borosilicate Glass