missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Kimble™ KIMAX™ Accuform™ Micro-Vial™ Vials
Conical cavity allows maximum retrieval of contents with a syringe needle.
Supplier: DWK Life Sciences 607105
Description
- Clear glass Micro-Vial with open top closure and PTFE-faced silicone septum
- Made with extra thick clear glass walls for both sturdiness and magnification of contents
- Ungraduated, with marking spot
- Tube has a screw thread finish
Specifications
PTFE/Silicone | |
21 mm | |
5.0 mL | |
Tapered | |
1.35 dr. | |
62 mm |
Clear | |
Borosilicate Glass | |
No | |
Screw | |
Screw Cap (Open-top) | |
ASTM E438, USP Type I, Type I, Class A |