missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell Kimtech™ A8 Lab Coats, Traditional Collar

Non-woven SMS lab coat provides comfort and protection from light fluid contact.
Supplier: Ansell KC10120
Description
- Protective three-layer white SMS fabric resistant to blood strike-through for various levels of exposure
- Feature traditional collar, knit cuffs, four snaps, two reinforced pockets, and size/name label
OSHA requires the employer to evaluate the task and type of exposure anticipated and select the appropriate clothing that prevents contamination of an employee's skin or clothing by blood or other potentially infectious materials
Greener Choice Claims
- Environmental benefits include:
- Recyclable
Specifications
General Purpose Lab Coat | |
Unisex | |
White | |
Knit | |
2 | |
10120 | |
3-ply |
Small | |
SMS | |
Snaps | |
Non-sterile | |
Traditional | |
30 to 34 in. | |
3-ply SMS |