missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Kimble™ KIMAX™ Serialized Class A Cylinders with Single Metric Scale
Calibrated To Deliver
$353.70 - $662.77
Specifications
| Base Type | Hexagonal |
|---|---|
| Calibration | To Deliver |
| Certifications/Compliance | ASTM E1272, ASTM E438, USP Type I |
| Class | A |
| Type | Graduated Cylinder |
Includes: Certificate of Graduation Accuracy
| Catalog Number | Mfr. No. | Capacity (Metric) | Graduations | Price | Quantity | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Capacity (Metric) | Graduations | Price | Quantity | ||||
|
08-548A
|
DWK Life Sciences
2002610 |
10 mL | 0.1 mL |
Each for $353.70
Case of 6 Each for $2,122.20
|
|
||||
|
08-548B
|
DWK Life Sciences
2002625 |
25 mL | 0.2 mL |
Each for $379.60
Case of 6 Each for $2,277.60
|
|
||||
|
08-548C
|
DWK Life Sciences
2002650 |
50 mL | 1 mL |
Each for $382.17
Case of 6 Each for $2,293.02
|
|
||||
|
08-548D
|
DWK Life Sciences
20026100 |
100 mL | 1 mL |
Each for $423.93
Case of 6 Each for $2,543.58
|
|
||||
|
08-548E
|
DWK Life Sciences
20026250 |
250 mL | 2 mL |
Each for $442.27
Case of 4 Each for $1,769.08
|
|
||||
|
08-548G
|
DWK Life Sciences
200261000 |
1000 mL | 10 mL |
Each for $662.77
Case of 2 Each for $1,325.54
|
|
||||
|
08-548F
|
DWK Life Sciences
20026500 |
500 mL | 5 mL |
Each for $538.33
Case of 4 Each for $2,153.32
|
|
||||
Description
Calibrated To Deliver
- Individual serial number
- Durable white scale
- SafeGard™ bumpers, with all but 10mL size
- 10mL size has enlarged funnel top for easy filling
Compliance
Designed from ASTM™ E 1272, Style 1, Class A requirements; Meets accuracy requirements of ASTM E 694
Specifications
| Hexagonal | |
| ASTM E1272, ASTM E438, USP Type I | |
| Graduated Cylinder | |
| Borosilicate Glass | |
| Certificate of Graduation Accuracy |
| To Deliver | |
| A | |
| Round | |
| Provides an Easy Way for a Laboratory to Meet QC/QA Requirements | |
| Single |