missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Kimble™ KIMAX™ Serialized Class A Cylinders with Single Metric Scale
Calibrated To Deliver
Supplier: DWK Life Sciences 200261000
Comprend: Certificate of Graduation Accuracy
Description
Calibrated To Deliver
- Individual serial number
- Durable white scale
- SafeGard™ bumpers, with all but 10mL size
- 10mL size has enlarged funnel top for easy filling
Compliance
Designed from ASTM™ E 1272, Style 1, Class A requirements; Meets accuracy requirements of ASTM E 694
Spécifications
| Round | |
| Graduated Cylinder | |
| To Deliver | |
| Hexagonal | |
| 460 mm | |
| Borosilicate Glass | |
| Provides an Easy Way for a Laboratory to Meet QC/QA Requirements | |
| Single | |
| 10mL |
| ±2.5 mL | |
| 18.11 in. | |
| ASTM E1272, ASTM E438, USP Type I | |
| A | |
| Graduated 50 to 1000mL | |
| 1000 mL | |
| Certificate of Graduation Accuracy | |
| 10 mL |