missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Kimble™ KIMAX™ Class B Cylinders with Single Metric Scale, Red Stripe
Calibrated To Deliver
Supplier: DWK Life Sciences 20024D50
Description
- Red stain provides contrast for easy readings
- SafeGard™ bumpers with all except 10mL size
- Funnel-shaped top on 10mL size for easy filling
Compliance
Designed from ASTM™ E 1272, Style 1, Class B requirements.
Greener Choice Claims
- Environmental benefits include:
- Renewable Energy
Specifications
Round | |
Graduated Cylinder | |
To Deliver | |
ASTM E1272, ASTM E438, USP Type I | |
B | |
Safe Gard Bumper | |
Borosilicate Glass | |
Single | |
1mL |
±0.4 mL | |
7.4 in. | |
Red | |
Hexagonal | |
190 mm | |
Graduated 3 to 50mL | |
50 mL | |
1 mL |