missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Kimble™ KIMAX™ Class B Cylinders with Single Metric Scale, Red Stripe
Calibrated To Deliver
$336.90 - $386.03
Specifications
| Base Type | Hexagonal |
|---|---|
| Calibration | To Deliver |
| Certifications/Compliance | ASTM E1272, ASTM E438, USP Type I |
| Class | B |
| Type | Graduated Cylinder |
| Catalog Number | Mfr. No. | Capacity (Metric) | Graduations | Price | Quantity | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Capacity (Metric) | Graduations | Price | Quantity | ||||
|
08-556C
|
DWK Life Sciences
20024D50 |
50 mL | 1 mL |
Pack of 4 Each for $386.03
Case of 6 Pack for $2,316.18
|
|
||||
|
08-556E
|
DWK Life Sciences
20024D250 |
250 mL | 2 mL |
Pack of 2 Each for $336.90
Case of 6 Pack for $2,021.40
|
|
||||
Description
- Red stain provides contrast for easy readings
- SafeGard™ bumpers with all except 10mL size
- Funnel-shaped top on 10mL size for easy filling
Compliance
Designed from ASTM™ E 1272, Style 1, Class B requirements.
Specifications
| Hexagonal | |
| ASTM E1272, ASTM E438, USP Type I | |
| Graduated Cylinder | |
| Red | |
| Borosilicate Glass |
| To Deliver | |
| B | |
| Safe Gard Bumper | |
| Round | |
| Single |