missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Honeywell™ Eyesaline™ Personal Eyewash Bottle
A Honewell Eyesaline™ Personal Eyewash Bottle provides immediate relief for eye injuries.
$155.09 - $171.97
Specifications
Certifications/Compliance | FDA |
---|---|
For Use With (Application) | First Aid Kit and Travel Kit, Agriculture, Chemical, Construction, Food Services, Oil and Gas, Steel, Welding Industries |
Material | Polyethylene |
Product Type | Eyewash Bottle |
Sterility | Sterile |
Includes: Complete instructions for use
Catalog Number | Mfr. No. | Capacity (English) | Price | Quantity | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Capacity (English) | Price | Quantity | ||||||
19-003-027
|
Honeywell™
320004520000 |
4 oz. |
Case of 24 Each for $171.97
|
|
||||||
19-811-412
|
Honeywell™
320004450000 |
8 oz. |
Case of 12 Each for $155.09
|
|
||||||
Description
Carry-along squeeze bottles of saline solution.
- Ideal for bathing eyes while transporting injured worker to hospital
- Safety sealed and dated
- Single-use only with snap-off tops for quick and easy access
Compliance
Does not meet the criteria of plumbed or self-contained eyewash equipment.
Specifications
FDA | |
Polyethylene | |
Sterile |
First Aid Kit and Travel Kit, Agriculture, Chemical, Construction, Food Services, Oil and Gas, Steel, Welding Industries | |
Eyewash Bottle |