missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Hoefer™ HE-PLUS Gel Trays
For use with HE-PLUS Horizontal Electrophoresis System
$100.13 - $141.00
Specifications
For Use With (Equipment) | HE-plus Horizontal Electrophoresis System |
---|---|
Type | Gel Tray |
Width (English) | 2.36 in. |
Width (Metric) | 6 cm |
Catalog Number | Mfr. No. | Description | Length (English) | Length (Metric) | Price | Quantity | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Description | Length (English) | Length (Metric) | Price | Quantity | |||
03-500-555
|
Hoefer™
HEPLUS11 |
Large Gel Tray | 5.11 in. | 13 cm |
Each for $100.13
|
|
03-500-556
|
Hoefer™
HEPLUS12 |
Medium Gel Tray | 4.9 in. | 12.5 cm |
Each for $112.38
|
|
03-500-557
|
Hoefer™
HEPLUS13 |
Mini Gel Tray | 4.9 in. | 12.5 cm |
Each for $141.00
|
|
Specifications
HE-plus Horizontal Electrophoresis System | |
Gel Tray | |
2.36 in. | |
6 cm |