missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Corning™ Octagonal Polyethylene Terephtalate Bottles
Designed with a leak-resistant closure system
Supplier: Corning™ P1000B50
Description
- Break-resistant polyethylene terephthalate (PET) with transparency equivalent to glass
- Molded graduations
- Tamper-evident High-density Polyethylene (HDPE) cap
- Film-packed with or without tray in folded outer bag
Specifications
33.8 oz., 1000 mL | |
33.8 oz. | |
1.2 in. | |
92.5 mm | |
Sterile | |
Natural | |
ISO 9001:2008/ISO 11137 : STERILE SAL 10-3 | |
214 mm | |
HDPE | |
31.7 mm |
1 L | |
Clear | |
PET | |
Bulk | |
92.5 mm | |
50 to 1000 mL | |
Not Autoclavable | |
8.4 in. | |
31 mm | |
Screw Cap |