missing translation for 'onlineSavingsMsg'
Learn More

Corning™ Octagonal Polyethylene Terephtalate Bottles

Catalog No. p-4429468
Change view
Click to view available options
Capacity (Metric):
125 mL
250 mL
500 mL
1 L
Packaging:
Bulk
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Packaging
07201983 125 mL Bulk
07201984 250 mL Bulk
07201985 500 mL Bulk
07201986 1 L Bulk
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 07201983 Supplier Corning™ Supplier No. P125B50

Designed with a leak-resistant closure system

  • Break-resistant polyethylene terephthalate (PET) with transparency equivalent to glass
  • Molded graduations
  • Tamper-evident High-density Polyethylene (HDPE) cap
  • Film-packed with or without tray in folded outer bag

Specifications

Capacity 4.2 oz., 125 mL
Capacity (Metric) 125 mL
Capacity (English) 4.2 oz.
Color Clear
Diameter (English) 1.2 in.
Material PET
Length (Metric) 53 mm
Packaging Bulk
Sterility Sterile
Width (Metric) 53 mm
Closure Color Natural
Graduations 25 to 125 mL
Certifications/Compliance ISO 9001:2008/ISO 11137 : STERILE SAL 10-3
Height (Metric) 108 mm
Height (English) 4.2 in.
Closure Material HDPE
Closure Size 31 mm
Diameter (Metric) 31.7 mm
Closure Type Screw Cap
Autoclavable Not Autoclavable
Show More Show Less