missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Honeywell™ North™ RU6500 Series Full-Facepiece Air-Purifying Respirators
Features a polycarbonate lens with a wide field of vision for maximized peripheral vision plus a downward view.
$213.57 - $226.38
Specifications
ANSI Standard | ANSI Z87.1 |
---|---|
Color | Black |
Material | Silicone |
Product Type | Full Facepiece Respirator |
Facepiece Material | Silicone |
Requires: Compatible with North™ N-Series cartridges, filters and accessories.
Catalog Number | Mfr. No. | Size | Includes | Price | Quantity | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Size | Includes | Price | Quantity | ||||
19-085-553
|
Honeywell™
RU65001M |
Medium | Head Strap |
Each for $213.57
|
|
19-085-554
|
Honeywell™
RU65001L |
Large | Head Strap |
Each for $213.57
|
|
19-085-555
|
Honeywell™
RU65002S |
Small | Head Strap and Mesh Head Net |
Each for $226.38
|
|
19-085-556
|
Honeywell™
RU65002M |
Medium | Head Strap and Mesh Head Net |
Each for $226.38
|
|
19-085-557
|
Honeywell™
RU65002L |
Large | Head Strap and Mesh Head Net |
Each for $226.38
|
|
Description
- Silicone seal provides secure facepiece seal, creating a barrier against contaminants
- Silicone nose cup is soft and comfortable for all day wear
- Wide viewing area provides distortion free visibility and optical clarity
- Polycarbonate lens meet ANSI Z.87 for high impact
- Facepiece with 5-point strap includes center strap to help position and hold the mask for a more secure fit; offers quick, easy adjustments
- Facepiece with optional industrial nylon mesh head net (19-085-555, 556, 557) provides another choice for user comfort preference; can be used under hard hat
- Threaded cartridge connector secures equipment to avoid accidental disconnections
- Can be adapted to side- or front-mounted PAPR or CF-SAR; compatible with PA700 Series PAPR; PR500 Series Mask-Mounted PAPR; CF2000 Series SAR; and CF4000 Series Mask-Mounted SAR
Specifications
ANSI Z87.1 | |
Silicone | |
Silicone | |
Polycarbonate |
Black | |
Full Facepiece Respirator | |
North™ N-Series line of cartridges, filters, and cartridge/filter combinations | |
5-point |