missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Flock-Lined Neoprene/Latex Double-Dipped Gloves

Protection with comfort

Supplier:  Fisherbrand™ 523670L

 View more versions of this product

Catalog No. 19-816-834



Only null left
Explore available promotions

Alert:

These products contain natural rubber latex, a component of which may cause allergic reaction in some users. Use only as directed and in accordance with manufacturer instructions and warnings. Please consult your institution's policies regarding use of these products.


Description

Description

Protection with comfort

Ideal for general housekeeping, maintenance applications, food processing and food service applications, as well as industrial use. Double-dipped construction provides increased protection, versatile chemical resistance properties, and comfort.

  • Made of blue neoprene over yellow latex
  • Raised diamond grip on palm and fingers for good wet or dry grip
  • Flock lining to absorb perspiration; permits easy on and off
  • Straight cuff
  • Length: 12 in. (30.5 cm)
  • Thickness: 28 mil

Greener Choice Claims
  • Environmental benefits include:
    • Renewable Energy
Specifications

Specifications

Blue, Yellow
Neoprene, Latex
28 mil
Straight
Flock
12 in.
No
Large
0.71 mm
Raised Diamond
Lined
30.5 cm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions