missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Flock-Lined Neoprene/Latex Double-Dipped Gloves

Catalog No. p-304744
Change view
missing translation for 'orderingAttributeHoverText'
Size:
Small
X-Large
Catalog No. Size
19816835 Small
19816836 X-Large
2 options
These products contain natural rubber latex, a component of which may cause allergic reaction in some users. Use only as directed and in accordance with manufacturer instructions and warnings. Please consult your institution's policies regarding use of these products.

Catalog No. 19816835

Supplier: Fisherbrand™ 523670/S

Only null left
These products contain natural rubber latex, a component of which may cause allergic reaction in some users. Use only as directed and in accordance with manufacturer instructions and warnings. Please consult your institution's policies regarding use of these products.

Protection with comfort

Ideal for general housekeeping, maintenance applications, food processing and food service applications, as well as industrial use. Double-dipped construction provides increased protection, versatile chemical resistance properties, and comfort.

  • Made of blue neoprene over yellow latex
  • Raised diamond grip on palm and fingers for good wet or dry grip
  • Flock lining to absorb perspiration; permits easy on and off
  • Straight cuff
  • Length: 12 in. (30.5 cm)
  • Thickness: 28 mil

Specifications

Applications Industrial
Color Blue, Yellow
Latex Free No
Material Neoprene, Latex
Product Type Chemical Protection Gloves
Size Small
Thickness (English) 28 mil
Thickness (Metric) 0.71 mm
Glove Cuff Style Straight
Grip Design Raised Diamond
Liner Material Flock
Lining Lined
Length (English) 12 in.
Length (Metric) 30.5 cm
Show More Show Less