missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ FilterCart Advanced+ Kit
FilterCart Advanced+ is a light-weight, portable and easy to maneuver dust and fume extractor with a warning signal when the filter is full.
Description
- FilterCart Advanced+ is a light-weight, portable and easy to maneuver dust and fume extractor with a warning signal when the filter is full.
- It includes an easy-to-position.
- Original extraction arm with 10 ft. long arm.
- The arm is already fitted to the unit enabling a fast and easy setup.
Specifications
Filter Cart | |
PVC | |
1145 cm | |
1140 cm | |
770 cm |
Blue | |
45 in. | |
55.5 in. | |
30 in. |