missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Falcon™ Cell Scrapers

Designed to provide maximum accessibility to growth surfaces. Falcon™ Cell Scrapers provide superior scraping ability with dishes, plates, and flasks.
$486.62 - $831.01
Specifications
No. per Pack | 1/Pk. |
---|---|
No. per Case | 100/Cs. |
Product Type | Cell Scraper |
Includes | Compliant TPE blade and rigid, cross-ribbed polystyrene handle |
Sterility | Sterile |
Catalog Number | Mfr. No. | Length (Metric) Handle | Length (Metric) Blade | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Length (Metric) Handle | Length (Metric) Blade | Price | Quantity | |||||
08-771-1A
|
Falcon™
353085 |
18 cm | 1.8 cm |
Case of 100 Each for $486.62
|
|
|||||
02-683-197
|
Falcon™
353089 |
25 cm | 3 cm |
Case of 100 Each for $756.39
|
|
|||||
08-771-1C
|
Falcon™
353087 |
40 cm | 3 cm |
Case of 100 Each for $831.01
|
|
|||||
08-771-1B
|
Falcon™
353086 |
25 cm | 1.8 cm |
Case of 100 Each for $719.01
|
|
|||||
Description
- The improved Falcon Cell Scrapers have been thoughtfully designed to provide maximum accessibility to the growth surfaces in a variety of culture vessels
- Cross-ribbed polystyrene handle provides greater rigidity to ensure better control while scraping cells
- Flexibility of the joint between the blade and handle improves ease of access into the neck of a flask or roller bottle Highly compliant thermoplastic elastomer (TPE) blade pivots to provide multiple angles to remove cells from the entire growth surface
- Available in four sizes—choose the blade and handle length to best accommodate your needs
- Supplied individually in peel-open, medical-style packaging for sterile presentation
Order Info
Presterilized and individually wrapped in peel-open, medical-style packaging
Specifications
1/Pk. | |
Cell Scraper | |
Sterile |
100/Cs. | |
Compliant TPE blade and rigid, cross-ribbed polystyrene handle |