missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eppendorf™ ep Dualfilter T.I.P.S.™ SealMax™ Racks - Self-Sealing Pipette Tips

Eppendorf ep Dualfilter T.I.P.S.™ SealMax Racks provide advanced self-sealing pipette tips in 'PCR clean and Sterile' grade, featuring unique two-phase filters for unparalleled protection against contamination in sensitive lab applications.
$518.91 - $547.61
Specifications
| Filtered | Filtered |
|---|---|
| Sterility | Sterile |
| Color | Colorless |
| Autoclavable | Not Autoclavable |
| Clean Claims | PCR Clean and Sterile |
| Catalog Number | Mfr. No. | Volume (Metric) | Color Code | Length (Metric) | Price | Quantity & Availability | |||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Volume (Metric) | Color Code | Length (Metric) | Price | Quantity & Availability | |||
05413965
![]() |
Eppendorf™
0030078691 |
0.1 to 10 μL S | Dark Gray | 34 mm |
Pack of 960 Each for $547.61
|
|
|||
05413966
![]() |
Eppendorf™
0030078705 |
0.5 to 20 μL | Light Gray | 46 mm |
Pack of 960 Each for $547.61
|
|
|||
05413967
![]() |
Eppendorf™
0030078713 |
2 to 100 μL | Yellow | 53 mm |
Pack of 960 Each for $518.91
|
|
|||
05413968
![]() |
Eppendorf™
0030078721 |
2 to 200 μL | Yellow | 55 mm |
Pack of 960 Each for $530.39
|
|
|||
05413969
![]() |
Eppendorf™
0030078730 |
20 to 300 μL | Orange | 55 mm |
Pack of 960 Each for $530.39
|
|
|||
05413970
![]() |
Eppendorf™
0030078748 |
50 to 1000 μL | Blue | 76 mm |
Pack of 960 Each for $530.39
|
|
|||
Description
- Reliable protection from liquids, aerosols (1) and biomolecules
- Certificate of filter efficiency of class ISO 25 E in accordance with DIN EN ISO 29463-5 available
- No PCR inhibiting additives
- Protection of your pipette from aggressive liquids when over-aspiration occurs
- Available in PCR clean/Sterile (sterile and pyrogen-free)
- Continuous inspection of each production lot by an independent laboratory guarantees high purity and quality
- Modern slim rack design with reclosable lid
- Improved sustainability through 20% lower polypropylene consumption per rack
- ACT™-labeled by non-profit My Green Lab™ to help you make an informed product choice when it comes to sustainability
- (1) An aerosol is a colloid of fine solid particles or liquid droplets, in air or another gas.
Specifications
| Filtered | |
| Colorless | |
| PCR Clean and Sterile | |
| Rack | |
| 960 Tips | |
| 10 Racks x 96 Tips | |
| ep DualFilter T.I.P.S |
| Sterile | |
| Not Autoclavable | |
| PCR Clean | |
| 960 Tips (10 Racks x 96 Tips) | |
| Self-sealing Pipette Tips | |
| Air-Cushion System | |
| Polypropylene |