missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eppendorf™ ep Dualfilter T.I.P.S.™ SealMax™ Racks - Self-Sealing Pipette Tips

Description
- Reliable protection from liquids, aerosols (1) and biomolecules
- Certificate of filter efficiency of class ISO 25 E in accordance with DIN EN ISO 29463-5 available
- No PCR inhibiting additives
- Protection of your pipette from aggressive liquids when over-aspiration occurs
- Available in PCR clean/Sterile (sterile and pyrogen-free)
- Continuous inspection of each production lot by an independent laboratory guarantees high purity and quality
- Modern slim rack design with reclosable lid
- Improved sustainability through 20% lower polypropylene consumption per rack
- ACT™-labeled by non-profit My Green Lab™ to help you make an informed product choice when it comes to sustainability
- (1) An aerosol is a colloid of fine solid particles or liquid droplets, in air or another gas.
Specifications
Specifications
| Volume (Metric) | 2 to 200 μL |
| Filtered | Filtered |
| Sterility | Sterile |
| Color | Colorless |
| Autoclavable | Not Autoclavable |
| Length (English) | 2.2 in. |
| Length (Metric) | 55 mm |
| Clean Claims | PCR Clean and Sterile |
| Features | PCR Clean |
| Format | Rack |
| Show More |